Skip Content

 
SPST Electronic Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Electronic Timer


Technical Specs

  • ItemElectronic Timer 
  • Contact FormSPST 
  • HP @ 120V
  • HP @ 240V
Operation Mode
Please Select
Number of Channels
Please Select
Voltage
Please Select
Amps
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Enclosure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Operation Mode
Number of Channels
Voltage
Amps
Max. On/Off Cycles
Number of Pulse Events
Pulse Duration
Enclosure
Price
Qty
Please use Qty box to add item(s) to cart.
ET1105CPD82
24 hr.
1
120/208 to 240/277VAC
10/30
14
28
Plastic

$285.50 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $285.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosurePlastic
ET1105C
24 hr.
1
120/208 to 240/277VAC
30
14
28
Steel

$235.75 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $235.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1105CR
24 hr.
1
120/208 to 240/277VAC
30
14
28
Steel

$187.50 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $187.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1125CPD82
24 hr.
2
120/208 to 240/277VAC
30
14
14
2 sec.
Plastic

$196.75 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $196.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosurePlastic
ET1125C
24 hr.
2
120/208 to 240/277VAC
30
14
14
2 sec.
Steel

$151.00 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $151.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosureSteel
ET1125CR
24 hr.
2
120/208 to 240/277VAC
30
14
14
2 sec.
Steel

$307.75 / each

Enter location to check availability
Electronic Timer,24 hr,SPST
Catalog Page #  440 

Price $307.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosureSteel
ET1705CPD82
7 Days
1
120/208 to 240/277VAC
30
14
28
Plastic

$233.50 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $233.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosurePlastic
ET1705CR
7 Days
1
120/208 to 240/277VAC
30
14
28
Steel

$238.50 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $238.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1725CPD82
7 Days
2
120/208 to 240/277VAC
30
14
14
2 sec.
Plastic

$375.75 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $375.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosurePlastic
ET1725CR
7 Days
2
120/208 to 240/277VAC
30
14
14
2 sec.
Steel

$257.75 / each

Enter location to check availability
Electronic Timer,7 Days,SPST
Catalog Page #  440 

Price $257.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosureSteel
ET8015C
Astro 7 Days
1
120 to 277VAC
30
28
Steel

$344.25 / each

Enter location to check availability
Electronic Timer,Astro 7 Days,SPST
Catalog Page #  440 

Price $344.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles28
  • EnclosureSteel
ET8215C
Astro 7 Days
2
120 to 277VAC
30
28
28
2 sec.
Steel

$387.25 / each

Enter location to check availability
Electronic Timer,Astro 7 Days,SPST
Catalog Page #  440 

Price $387.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels2
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles28
  • Number of Pulse Events28
  • Pulse Duration2 sec.
  • EnclosureSteel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More