Skip Content

SPST Auto Shut-Off Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPST Auto Shut-Off Timer

INTERMATIC

Technical Specs

  • Number of Poles
  • Contact FormSPST 
  • Voltage120 
  • TypeDecorator Electronic 
  • Depth (In.)2-1/8 
  • Length (In.)6-5/16 
  • Amps15 
Color
Please Select
Item #ColorAvailabilityPrice Qty
3FWZ6Ivory

$48.95 / each

3FWZ8Light Almond

Typically in Stock

$48.95 / each

3FWZ7White

$48.95 / each

Adding More Products