Skip Content

 
SPDT Electronic Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPDT Electronic Timer

INTERMATIC


Technical Specs

  • ItemElectronic Timer 
  • Contact FormSPDT 
Operation Mode
Please Select
Number of Channels
Please Select
Voltage
Please Select
Amps
Please Select
HP @ 120V
Please Select
HP @ 240V
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Enclosure
Please Select
Select items to compareView Compare
18 Products
Compare /
Item #
Mfr.
Model #
Operation Mode
Number of Channels
Voltage
Amps
HP @ 120V
HP @ 240V
Availability
Price
Qty
ET1115CPD82
24 hr.
1
120/208 to 240/277VAC
10/30
1
2

$195.75 / each

Electronic Timer,24 hr,SPDT
Catalog Page #  444 

Price: $195.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosurePlastic
ET1115C
24 hr.
1
120/208 to 240/277VAC
10/30
1
2

$147.75 / each

Electronic Timer,24 hr,SPDT
Catalog Page #  444 

Price: $147.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1715CPD82
7 Days
1
120/208 to 240/277VAC
10/30
1
2

$247.75 / each

Electronic Timer,7 Days,SPDT
Catalog Page #  444 

Price: $247.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosurePlastic
ET1715C
7 Days
1
120/208 to 240/277VAC
10/30
1
2

$307.25 / each

Electronic Timer,7 Days,SPDT
Catalog Page #  444 

Price: $307.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET1715CR
7 Days
1
120/208 to 240/277VAC
10/30
1
2

$247.75 / each

Electronic Timer,7 Days,SPDT
Catalog Page #  444 

Price: $247.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps10/30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events28
  • EnclosureSteel
ET90115CR
Astro 365 Days
1
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$351.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $351.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90115C
Astro 365 Days
1
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$345.25 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $345.25 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90115CRE
Astro 365 Days
1
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$507.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $507.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90115CE
Astro 365 Days
1
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$504.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $504.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET91215CR
Astro 365 Days
12
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$2,582.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $2,582.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels12
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET91615CR
Astro 365 Days
16
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$3,073.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $3,073.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels16
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90215CR
Astro 365 Days
2
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$411.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $411.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90215CE
Astro 365 Days
2
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$530.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $530.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90215CRE
Astro 365 Days
2
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$571.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $571.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90215C
Astro 365 Days
2
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$371.50 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $371.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels2
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90415CR
Astro 365 Days
4
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$920.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $920.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels4
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET90815CR
Astro 365 Days
8
120 to 277VAC
30
NO: 1, NC: 1/4
NC: 1/2, NO: 2

$2,010.00 / each

Electronic Timer,Astro 365 Days,SPDT
Catalog Page #  444 

Price: $2,010.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels8
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
ET8115C
Astro 7 Days
1
120/208 to 240/277VAC
20/20/5
1
2

$321.00 / each

Electronic Timer,Astro 7 Days,SPDT
Catalog Page #  444 

Price: $321.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormSPDT
  • Voltage120/208 to 240/277VAC
  • Amps20/20/5
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles56
  • Number of Pulse Events28
  • Pulse Duration5 Sec.
  • EnclosureSteel