Skip Content

Photocontrol,Fixed,208 to 277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Photocontrol, Fixed, 208 to 277VAC

Price $20.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5U791
  • Mfr. Model # K4023C
  • UNSPSC # 39121524
  • Catalog Page # 448
  • Shipping Weight 0.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhotocontrol
  • MountingFixed
  • Voltage208 to 277VAC
  • Max. Wattage3100 to 4150
  • Max. Incandescent Amps15
  • Max. Ballast Amps8.3
  • Foot Candles On1 to 5
  • Foot Candles Off3 to 15
  • ColorGray
  • Temp. Range-40 Degrees to 158 Degrees F
  • Length1-13/16"
  • Width1-5/16"
  • Depth13/16"
  • Housing MaterialPolycarbonate
  • SettingDusk to Dawn
  • Description/Special FeaturesHeavy Duty Wired-in with Built in Delay
  • StandardsUL Recognized (E42722), CSA Certified (LR38068)
  • IncludesWasher Gasket, Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This photo control is designed to provide automatic switching for outdoor lighting loads. It features a built-in delay to keep controlled lighting from switching off due to ambient light. It also features a thermal design with high-impact polycarbonate housing, a metal film resistor, bi-metal blades, and snap-action contact blades.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.