Skip Content

Photocntrl,1/2 In PipeThread,120to277VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Photocntrl, 1/2 In PipeThread, 120to277VAC

Price $28.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5U790
  • Mfr. Model # K4236C
  • UNSPSC # 39121524
  • Catalog Page # 448
  • Shipping Weight 0.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhotocontrol
  • Mounting1/2" Male Pipe Thread
  • Voltage120 to 277VAC
  • Max. Wattage4150
  • Max. Incandescent Amps15
  • Max. Ballast Amps8.3
  • Foot Candles On1 to 5
  • Foot Candles Off3 to 15
  • ColorGray
  • Temp. Range-40 Degrees to 158 Degrees F
  • Length5-3/4"
  • Width3"
  • Depth3"
  • NEMA RatingNot Rated
  • Enclosure TypeRaintight
  • Contact FormSPST
  • Housing MaterialPolycarbonate
  • SettingDusk to Dawn
  • For Use WithParking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Description/Special FeaturesSwivel Type with Built in Relay
  • StandardsCSA, UL
  • IncludesWasher Gasket, Locking Nut
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This photocontrol is designed for outdoor use and features a built-in delay to prevent false cycling due to car headlights and lighting. It also offers a cadmium-sulfide photocell with sonic-welded polycarbonate case and lens.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about IzzySongy is loaded.
Additional information about IzzySongy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: K4236C and the K4236 are the same item. K4236C is only slightly newer and supercedes the K4236.

Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
LIGHT RANGER 3JX34
SWITCH RANGER 69008
Field of Industry:: MAINT. ELE.
Product used for:: OUTSIDE LIGHTING
Years purchasing from Grainger:: 8-3-2012
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about WHITE is loaded.
Additional information about WHITE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to assist you in understanding why the photocell will not turn off the light, we need more information. Please call us at 800-323-0620 so we can discuss your project.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:40:52.027-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5U790, prod, sort_default
1 of 1
  • 2015-08-01T19:40:52.029-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5U790, prod, sort_default
1 of 1