Skip Content

Photocontrol, 120VAC Voltage, 3000 Max. Wattage, 1/2" Male Pipe Thread Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Photocontrol, 120VAC Voltage, 3000 Max. Wattage, 1/2" Male Pipe Thread Mounting

Price $26.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5U789
  • Mfr. Model # K4141C
  • UNSPSC # 39121524
  • Catalog Page # 536
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photo control is designed to provide automatic switching for outdoor lighting loads. It features a built-in delay to keep controlled lighting from switching off due to ambient light. It also features a thermal design with high-impact polycarbonate housing, a metal film resistor, bi-metal blades, and snap-action contact blades.

View More

Technical Specs

  • Item Photocontrol
  • Mounting 1/2" Male Pipe Thread
  • Voltage 120VAC
  • Max. Wattage 3000
  • Max. Incandescent Amps 25.0
  • Max. Ballast Amps 25.0
  • Foot Candles On 1.0 to 5.0
  • Foot Candles Off 3 to 15
  • Color White/Gray
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 2-5/16"
  • Width 1-9/16"
  • Depth 1-9/16"
  • NEMA Rating Not Rated
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Polycarbonate
  • Setting Dusk to Dawn
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Description/Special Features Swivel Type with Built in Relay
  • Includes Washer Gasket, Locking Nut
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.