Skip Content

Photocontrol, 120 to 277VAC Voltage, 4625 Max. Wattage, Stem Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Photocontrol, 120 to 277VAC Voltage, 4625 Max. Wattage, Stem Mounting

Price $54.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E058
  • Mfr. Model # K4136M
  • UNSPSC # 39121524
  • Catalog Page # 536
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photo control is designed to provide "dusk-to-dawn" control over street lighting, parking lot lighting, billboard lighting, and security lighting. It features a light level slide adjustment and a 1/2" threaded stem. It also includes a weather gasket and locking nut.

View More

Technical Specs

  • Item Photocontrol
  • Mounting Stem
  • Voltage 120 to 277VAC
  • Max. Wattage 4625
  • Max. Incandescent Amps 16.7
  • Max. Ballast Amps 15.0
  • Foot Candles On 1 to 5
  • Foot Candles Off 3 to 15
  • Color Gray
  • Temp. Range -40 Degrees to 158 Degrees F
  • Length 3"
  • Width 1-1/2"
  • Depth 1-1/2"
  • NEMA Rating Not Rated
  • Enclosure Type Raintight
  • Contact Form SPST
  • Housing Material Die-Cast
  • Setting Dusk to Dawn
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Description/Special Features Light Level Slide Adjustment, Heavy Duty Die Cast Housing
  • Standards CSA, UL
  • Includes Washer Gasket, Locking Nut
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about grantr is loaded.
Additional information about grantr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this unit has wires that need to be connected to your system, a wiring diagram is included with the unit. The unit itself is prewired and not designed to be pried open.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:57.634-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E058, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:57.636-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E058, prod, sort_default
1 of 1