Skip Content

Electromechanical Timer,24Hr,3R,40A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electromechanical Timer, 24Hr, 3R, 40A

Price $154.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KFG3
  • Mfr. Model # GM40AV
  • UNSPSC # 39121523
  • Catalog Page # 442
  • Shipping Weight 1.9 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectromechanical Timer
  • Type24-Hour, Multioperation
  • Number of Poles2
  • Contact FormDPDT
  • Voltage120 to 277VAC
  • Amps40
  • Contact HP @ 120V1
  • Contact HP @ 240V2
  • Day SkipperNo
  • Enclosure TypePlastic Outdoor
  • FinishGray
  • NEMA Rating3R
  • Min. Time Setting15 min.
  • Max. Time Setting23-3/4 hr.
  • Max. On/Off Cycles48
  • Length (In.)8.8
  • Width (In.)6.6
  • Depth (In.)2.9
  • Number of Trippers Included96 Captive
  • Operating Temp.-40 to 131
  • MountSurface
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Timer wiring

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Copperguy is loaded.
Additional information about Copperguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm not an electrician, so I will take to local electrician to add pigtails. I would like to place between a 1 hp pump and receptacle outdoors
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JOHN0529 is loaded.
Additional information about JOHN0529 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Officially, according to the manufacturer, this timer has an outdoor rating and designed for a hardwire installation. Any wiring to and from this timer should be installed to maintain the outdoor rating and in accordance with local and national electrical codes.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:50:29.333-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KFG3, prod, sort_default
1 of 1
  • 2015-09-03T19:50:29.335-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KFG3, prod, sort_default
1 of 1