Skip Content

Electronic Timer30 Amps, 120/208 to 240/277VAC Voltage, Operation Mode: 24 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Timer30 Amps, 120/208 to 240/277VAC Voltage, Operation Mode: 24 hr.

Price $151.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KFF6
  • Mfr. Model # ET1125C
  • UNSPSC # 39121523
  • Catalog Page # 440
  • Shipping Weight 2.94 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Timer
  • Operation Mode24 hr.
  • Number of Channels2
  • Contact FormSPST
  • Voltage120/208 to 240/277VAC
  • Amps30
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles14
  • Number of Pulse Events14
  • Pulse Duration2 sec.
  • EnclosureSteel
  • MountingSurface
  • Number of Poles1
  • Min. Time Setting1 min.
  • Max. Time Setting24 hr.
  • NEMA Rating1
  • ColorGray
  • Backup Device(2) AAA Battery
  • Backup Time3 yr.
  • Operating Temp.-40 Degrees to 155 Degrees F
  • Display Height1"
  • Display Width2-3/4"
  • Height7-3/4"
  • Depth5"
  • Width3"
  • Description/Special FeaturesNon-volatile EEPROM memory protects programming indefinitely; Temporary override or permanent manual override available via push buttons
  • StandardscCSAul Listed, California Title 24 Complaint
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy programming with slide switches and push buttons. Manual override does not interfere with program. Backup maintains program and time. Locking steel enclosures. For HVAC equipment, indoor and outdoor lighting, and other energy-consuming equipment.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a great timer for the price. It does exactly what is advertised. The description is spot on. and fit in the space described. The programming is a little clunky but perfectly adequate. The catalogue description is accurate and only leaves out the fact that the contact forms are dry relay. Overall well worth the investment for a 2 channel spst dry contact control with independent actuation times. A very good buy. December 18, 2013
  • 2015-09-01T19:48:44.601-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KFF6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm confused by these two specs. I'm looking for an affordable replacement for a Tork DGS 100 that controls bells. I need the contacts to close for two or three seconds at programmed intervals. Is this what the "pulse duration" refers to? Or does the "min time duration" refer to the minimum time programmable for contact closure?
1 year ago
by
Read all my Q&A
 
Please wait while more information about bazilmonk is loaded.
Additional information about bazilmonk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The main difference in the two features is the length of time. The pulse feature, according to the manufacturer, has a fixed duration of 2 seconds for use with bell ringing applications. The time setting feature is not capable of setting in seconds but has a minumum time setting of 1 minute and is limited to minute increments.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Now that we have purchased the clock I see nothing in the literature that indicates there is an option for a pulse closure of the contacts and this clock is not suitable for momentary control.
8 months ago
by
Read all my Q&A
 
Please wait while more information about bazilmonk is loaded.
Additional information about bazilmonk could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Please disregard that last "answer". I did not read the instructions thoroughly. There apparently is a jumper enabled pulse option.
8 months ago
by
Read all my Q&A
 
Please wait while more information about bazilmonk is loaded.
Additional information about bazilmonk could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
2 answers

Number of channels

What does this number refer to? Manual and automatic mode??
2 years ago
by
Read all my Q&A
 
Please wait while more information about dashoe is loaded.
Additional information about dashoe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The number of channels refers to the number of different contacts that can be controlled by separate programs. This timer has 2 channels, so it has 2 sets of contacts; each set being controlled by a different program.

Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
There are two separate switch relays mounted in the unit. Intermatic calls them channels. When run as received each channel is separate and can be programmed independently. For instance, you can have the timer for terminals 3 and 4 turn on a stirrer unit at 6 AM and turn it off at 7AM. Then you can have the timer for terminals 5 and 6 turn on a cooling unit at 6:45 AM and turn it off at 7AM. Now each channel can support up to 14 ON-Off events in a 24 hour period. After that the cycle will start over.

The Auto(matic) mode performs the above described timer(s) without any intervention. The manual mode is just that. In manual mode you press the button labeled ON/OFF on the channel that you have wired in. The unit will then turn that channel on and change the display to shown that the channel is on. It will stay that way until you press the button labeled ON/OFF on the channel that you are using. then the unit will then turn that channel off and change the display to shown that the channel is off.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ckbrownla is loaded.
Additional information about ckbrownla could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:53:26.768-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KFF6, prod, sort_default
1 of 1
  • 2015-09-01T19:53:26.771-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KFF6, prod, sort_default
1 of 1