Skip Content

Electronic Timer30/30/5 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7 Days close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Timer30/30/5 Amps, 120 to 277VAC Voltage, Operation Mode: Astro 7 Days

Price $344.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1JLG2
  • Mfr. Model # ET8015C
  • UNSPSC # 39121523
  • Catalog Page # 440
  • Shipping Weight 2.82 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 7 Days
  • Number of Channels1
  • Contact FormSPST
  • Voltage120 to 277VAC
  • Amps30/30/5
  • HP @ 120V1
  • HP @ 240V2
  • Max. On/Off Cycles28
  • Number of Pulse Events28
  • EnclosureSteel
  • MountingSnap-In
  • Number of Poles1
  • Min. Time Setting1 min.
  • Max. Time Setting7 days
  • NEMA Rating1
  • ColorGray
  • Backup Device(2) AAA Battery
  • Backup Time3 yr.
  • Operating Temp.-40 Degrees to 155 Degrees F
  • Height7-3/4"
  • Depth3"
  • Width5"
  • Description/Special FeaturesLockable Hasp
  • StandardscCSAus Listed, California Title 24 Complaint
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.