Skip Content

Electronic Timer,Astro 365 Days,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Timer, Astro 365 Days, SPDT

Price $920.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E029
  • Mfr. Model # ET90415CR
  • UNSPSC # 39121523
  • Catalog Page # 440
  • Shipping Weight 21.31 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Timer
  • Operation ModeAstro 365 Days
  • Number of Channels4
  • Contact FormSPDT
  • Voltage120 to 277VAC
  • Amps30
  • HP @ 120VNO: 1, NC: 1/4
  • HP @ 240VNC: 1/2, NO: 2
  • Max. On/Off Cycles4000
  • Number of Pulse Events4000
  • Pulse Duration1 sec. to 24 hr.
  • EnclosureSteel
  • MountingSnap-In
  • Number of Poles4
  • Min. Time Setting1 sec.
  • Max. Time Setting365 days
  • NEMA Rating3R
  • ColorGray
  • Backup DeviceCapacitor
  • Backup Time100 hr.
  • Operating Temp.-40 Degrees to 120 Degrees F
  • Display Height1"
  • Display Width2"
  • Height18-1/2"
  • Depth5-1/2"
  • Width12-3/4"
  • Description/Special FeaturesEthernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
  • StandardscCSAus Listed, California Title 24 Complaint
  • Green Environmental AttributeProgrammable Timer Enables Reduced Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Jonas is loaded.
Additional information about Jonas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual/spec sheet/wiring diagram. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:36.598-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E029, prod, sort_default
1 of 1
  • 2015-04-26T19:38:36.600-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E029, prod, sort_default
1 of 1