Skip Content

Mini PTZ camera, WDR, D/N, Indoor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mini PTZ camera, WDR, D/N, Indoor

Price $1,368.00 / each

Please sign in or register to access lists

Go

Ship to: 40201 (Change)

Go

Invalid Zip Code


LOUISVILLE branch 438

  • Item # 5KCJ8
  • Mfr. Model # TVP-12DN
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 5.24 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPan Tilt Zoom Dome Camera
  • TypeIndoor, Day/Night
  • Lens12X Zoom
  • Voltage24VAC
  • Length (In.)5-5/32
  • Width (In.)5-5/32
  • Depth (In.)5-5/32
  • Height (In.)8-3/32
  • Dia. (In.)5-5/32
  • Focal Length (mm)3.8 to 45.6
  • Min. Light Level (Lux)0.2
  • Line Resolution540
  • Power SupplyIncluded
  • Power Consumption14 Watts
  • MountSurface
  • Scanning1/4" CCD, Interlace
  • PixelsNTSC 380K, PAL 440K
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Mini PTZ camera, WDR, D/N, Indoor High resolution. Rugged Dome is surface mountable on ceiling or wall.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are looking Ge make Legend model PTZ Camera / Keyboard / Decoder for our new project , can you please let us know to where should we find the suppliers in China or Hongkong.

Thanks
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Bharat is loaded.
Additional information about Bharat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are unaware of a distributor in China or Hong Kong for parts for this item.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:55:13.939-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KCJ8, prod, sort_default
1 of 1
  • 2015-08-28T19:55:13.940-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5KCJ8, prod, sort_default
1 of 1