Skip Content

LCD Color Monitor,19 in.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LCD Color Monitor, 19 in., Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 39M924
  • Mfr. Model # TVM-1900
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 15.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal monitors work well with security cameras, network video cameras, DVRs, quad splitters, multiplexers, and other video devices. Deliver high-quality images with BNC and S-video input output connections, HDMI, and VGA input.

View More

Technical Specs

  • Item LCD Color Monitor
  • Type LCD
  • Screen Size 19"
  • Line Resolution 1280 x 1024
  • Display Color
  • Width 16-9/10"
  • Height 16-2/5"
  • Depth 2-63/100"
  • Weight 11 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 12 VDC
  • Power Rating Less Than 30W
  • Frequency Range 50/60 Hz
  • Operating Temp. 32 to 122 Degrees F
  • Built-In Stand, Stereo Speakers
  • Features Front Panel Controls
  • Includes Power Supply
  • Standards CE, UL, FCC
  • For Use With CCTV or Computer Systems
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.