Skip Content

TruVision DVR, 4-channel, 500GB storage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

TruVision DVR, 4-channel, 500GB storage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5KCJ6
  • Mfr. Model # TVR-1004-500
  • UNSPSC # 46171610
  • Catalog Page # N/A
  • Shipping Weight 6.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type TruVision TVR 10
  • Height 1-3/4"
  • Width 12-1/3"
  • Depth 8-3/4"
  • Max. Frames Per Second 120
  • Power Consumption 40W
  • Voltage Rating 100-240VAC/12VDC
  • Connection BNC
  • Number of Channels 4
  • Resolution QCIF,CIF,2CIF,DCIF, 4CIF
  • Recording Time 1440 hr.
  • Hard Drive Size 500 GB
  • Video Export Function USB 2.0 Port
  • Characteristics 24 Hour Real-time Recording, On-screen Display, IR Remote Control, Security Lock, Alarm Vent Recording, Alarm Search and Playback, Panic Event Recording, Series Recording
  • Recording Modes Alarm Event Trigger, Motion Detection
  • Format Type H.264
  • Includes Power Supply
  • Monitor Capacity Four Images on One Screen
  • Standards NTSC and PAL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.