Skip Content

close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 36C781
  • Mfr. Model # TVR-3108-2T
  • UNSPSC # 46171621
  • Catalog Page # N/A
  • Shipping Weight 23.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DVR
  • Type Dual Streaming
  • Height 3-1/2"
  • Width 17-1/4"
  • Depth 16-1/2"
  • Max. Frames Per Second 120
  • Power Consumption 100 Watts
  • Voltage Rating 100 to 240 VAC 50/60 Hz
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 1280 x 1024 Pixels
  • Hard Drive Size 2 TB
  • Includes Remote Control, 2 AAA Batteries, USB Mouse, Power Cord, Rack Mount Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.