Skip Content

Energy Eff,Control,A/C Sys up to 5 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Energy Eff, Control, A/C Sys up to 5 Ton

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4HVJ8
  • Mfr. Model # 3400
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Energy Efficiency And Economizing Control
  • Type Central Air Conditioning Electrical Consumption Economizer
  • Application Central, Split Air Conditioning, and Heat Pump Systems up to 5 ton
  • Voltage 24/120/208-220
  • Control Circuit 24 Vac/Dc, 115/220 Vac
  • Contact Rating 10 Amps At 220V
  • Contact General Purpose
  • Operating Temp. Range (F) 32 To 120 Deg F
  • Height (In.) 4
  • Width (In.) 4
  • Depth (In.) 2-1/2
  • Mounting Any Position Using The Molded Male 1/2" Conduit Fitting
  • Display LED Indicators Show Operating Modes
  • Characteristics Microprocessor Based Control Determines The Cooling Demand And Thermal Characteristics Of The Entire Air Conditioning System By Analyzing The Compressor Cycle Pattern, And Dynamically Modifying That Pattern To Provide The Required Amount Of Cooling In The Most Efficient Manner, Does Not Require Any Programming, Adjustments Or Maintenance And Will Not Void The Compressor Manufacturers Warranty
  • Function Real-Time Analysis Delays The Start Of The Next Compressor On Cycle By An Amount Determined By The Cooling Demand Analysis, The New Patterns Result In Less Frequent And More Efficient Compressor Cycles The Control Electrically Augments The Existing Controls, And Will Not Cause The Compressor To Run Unless The Existing Thermostat Is Calling For It To Do So. It Improves The Electrical Efficiency Of Air Conditioning Systems, By Supplementing The Antiquated On/Off Action Of The Thermostat, Even A Programmable One With The Analysis And Control Capabilities Of A Computer
  • Includes Mounting Bracket 4HVK8 (4010)
  • Special Information No Relays, Transformers Or Maintenance Required, Programming Not Normally Required, But Features And Parameters Are Easily Changed. No Programming Tools Necessary.
  • Agency Compliance UL U.S. And Canada, Ce
  • Manufacturers Warranty Length 15 Years
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.