Skip Content

Eff,Control,Comm Hot Water Heating Sys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Eff, Control, Comm Hot Water Heating Sys

INTELLICON

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4HVJ2
  • Mfr. Model # 1210
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 2.96 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemEnergy Efficiency And Economizing Control
  • TypeCommercial Hot Water Heating System Fuel Economizer
  • ApplicationSystems with Ratings Above 2.5 Million Btu
  • Voltage24/120/208-220
  • Control Circuit24 Vac/Dc, 115/220 Vac
  • Contact Rating10 Amps At 220V
  • ContactGeneral Purpose
  • Operating Temp. Range (F)32 To 120 Deg F
  • Height (In.)7-1/2
  • Width (In.)9-1/2
  • Depth (In.)4
  • MountingOn Vertical Surface Via 3-Point Mounting System, Or 2 Female 1/2" Electrical Conduit Fittings
  • Display4 Line Backlit
  • Characteristics4 Button Programming, Microprocessor Based Control, LCD Display Shows Fuel Consumption Savings, Operating Modes, System Diagnostics And Operating Temperatures
  • FunctionUses Dynamic Cycle Management (Dcm) Technology To Save Energy By Adjusting The Burner Run Pattern To Match The Systems Heat Load, Determines The Heat Load In Real Time By Monitoring The Boiler Out-Flow Water Temperature And The Rate This Temperature Is Changing
  • Includes4HVK3 (4002A)
  • Special InformationNo Relays, Transformers Or Maintenance Required, Programming Not Normally Required, But Features And Parameters Are Easily Changed. No Programming Tools Necessary.
  • Agency ComplianceUL U.S. And Canada, Ce
  • Manufacturers Warranty Length15 Years
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.