Skip Content

Eff,Control,Hot Water Heating Sys400 Mbh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Eff, Control, Hot Water Heating Sys400 Mbh

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4HVJ6
  • Mfr. Model # 3250
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Energy Efficiency And Economizing Control
  • Type Hot Water Heating System Fuel Economizer
  • Application Boilers up to 400 Mbh
  • Voltage 24/120/208-220
  • Control Circuit 24 Vac/Dc, 115/220 Vac
  • Contact Rating 10 Amps At 220V
  • Contact General Purpose
  • Operating Temp. Range (F) 32 To 120 Deg F
  • Height (In.) 4
  • Width (In.) 4
  • Depth (In.) 2-1/2
  • Mounting Any Position Using The Molded Male 1/2" Conduit Fitting
  • Display 1 Line Backlit
  • Characteristics Typically Reduces Fuel Consumption 10% To 20% And Usually Decreases Burner Cycling 30% Or More, After Installation It Does Not Require Any Maintenance Or Seasonal Programming
  • Function Technology Improves The Fuel Utilization Of Heating Systems, By Supplementing The Antiquated On/Off Control Action Of The Aqua stat With The Analysis And Control Capabilities Of A Computer
  • Includes 4HVK2 (4001A)
  • Special Information No Relays, Transformers Or Maintenance Required, Programming Not Normally Required, But Features And Parameters Are Easily Changed. No Programming Tools Necessary.
  • Agency Compliance UL U.S. And Canada, Ce
  • Manufacturers Warranty Length 15 Years
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.