Skip Content

Eff,Economizing Control,Comm Steam Sys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Eff, Economizing Control, Comm Steam Sys

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4HVJ4
  • Mfr. Model # 1120
  • UNSPSC # 39121510
  • Catalog Page # N/A
  • Shipping Weight 1.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Energy Efficiency And Economizing Control
  • Type Light Commercial Steam Heating System Fuel Economizer
  • Application Systems with Ratings up to 2.5 Million Btu, 2 to 25 psi, or 25 to 145 psi
  • Voltage 24/120/208-220
  • Control Circuit 24 Vac/Dc, 115/220 Vac
  • Contact Rating 10 Amps At 220V
  • Contact General Purpose
  • Operating Temp. Range (F) 32 To 120 Deg F
  • Operating PSI Range 2 to 25 or 25 to 145
  • Height (In.) 4
  • Width (In.) 4
  • Depth (In.) 2-1/2
  • Mounting Any Position Using The Molded Male 1/2" Conduit Fitting
  • Display 2 Line Backlit
  • Characteristics Uses Intelligent Dynamic Cycle Management (Dcm) Technology To Save Energy By Adjusting The Burner Run Pattern To Match The Systems Heat Load, Simple Programming Via Sensor
  • Function Increased Savings Without Replacing Or Upgrading Costly System Components, Determines The Heat Load By Using An Easily Installed Pressure Sensor That Monitors The Boilers Steam-Pressure And The Rate That This Pressure Is Changing
  • Requires 4HVL1 (4005) or 4HVL2 (4006), and (1) 5WL08 or 5WL09 or 5WL28 or 5WL29
  • Special Information No Relays, Transformers Or Maintenance Required, Programming Not Normally Required, But Features And Parameters Are Easily Changed. No Programming Tools Necessary.
  • Agency Compliance UL U.S. And Canada, Ce
  • Manufacturers Warranty Length 15 Years
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.