Skip Content

Heat Shrink Tubing, Clear, Shrink Ratio: 2:1, 50 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Shrink Tubing, Clear, Shrink Ratio: 2:1, 50 ft. Length

Price $138.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WNH7
  • Mfr. Model # HS-105 2" Clr 50
  • UNSPSC # 39121711
  • Catalog Page # 486
  • Shipping Weight 6.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat-shrink tubing is engineered with flexible PVC to insulate, protect, bundle, repair, and identify indoor and outdoor applications. It features high dielectric and tensile strength, along with superior abrasion and UV resistance. It also resists oils, chlorine, moisture, salt water, chemicals, and fungus. Highly flame retardant.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Material Flexible PVC
  • Wall Type Thin Wall
  • Temp. Range -4 Degrees to 221 Degrees F
  • Shrink Ratio 2:1
  • Color Clear
  • Length 50 ft.
  • Wire Range Not Applicable
  • I.D. Before Shrinking 2.000"
  • I.D. After Shrinking 1.000"
  • Wall Thickness After Shrinking 0.048"
  • Shrink Temp. 212 Degrees F
  • Max. Voltage 600V
  • Features Flame retardant, Chemical Resistant, Fungus Resistant, Oil Resistant, Moisture Resistant, UV Resistant
  • Standards UL File E-28044, UL Subject 224 VW-1, CSA OFT, ASTM D 3150, SAE-AMS-DTL-23053/2 Class 2, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.