Skip Content

Shrink Tubing,0.375in ID,Black,6in,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shrink Tubing, 0.375in ID, Black, 6in, PK5

Price $9.90 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WMR5
  • Mfr. Model # HS-614 3/8 Blk 6
  • UNSPSC # 39121711
  • Catalog Page # 486
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat shrink tubing is designed for applications that involve contact with food and beverages. It features flexible, cross-linked acrylated olefin construction, which resists a wide range of chemicals, oils, UV, moisture, and fungus.

View More

Technical Specs

  • Item Heat Shrink Tubing, Food Grade
  • Material Acrylate Olefin
  • Wall Type Thin Wall
  • Temp. Range -67 Degrees to 250 Degrees F
  • Shrink Ratio 2:1
  • Color Black
  • Length 6"
  • Wire Range 12 to 8 AWG
  • I.D. Before Shrinking 0.375"
  • I.D. After Shrinking 0.187"
  • Wall Thickness After Shrinking 0.025"
  • Shrink Temp. 212 Degrees F
  • Max. Voltage Not Applicable
  • Features Safe for Applications Involving Contact with Food and Beverages
  • Standards USFDA Reg.C.F.R.177.1334
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.