Skip Content

Waste Disposer,Commercial,1 1/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Waste Disposer, Commercial, 1 1/4 HP

IN-SINK-ERATOR

Price: $2,433.00 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 3DVA1
  • Mfr. Model # SS-125
  • UNSPSC # 52141503
  • Catalog Page # 3825
  • Shipping Weight 48.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWaste Disposer
  • TypeCommercial
  • HP1-1/4
  • Voltage115/208/230
  • Phase1
  • Hz60
  • RPM1725
  • Amps AC10.6/4.5/5.3
  • Duty CycleContinuous
  • BearingsTimken Tapered Ball Bearings
  • FinishStainless Steel
  • Overall Height (In.)17
  • Overload ProtectionYes
  • Connection Drain (In.)1-1/2
  • Two-Way GrindCapable with correct electrical control
  • Grind Chamber TypeStainless Steel
  • Grinding CapacityUp To 300lbs Per Hour
  • Shredder TypeFixed Lug
  • Mounting System TypeCompression
  • Sound InsulationNo
  • Persons Per Meal175
  • Fits6 5/8" Sink Opening
  • ApplicationGrinds Food Scraps, Vegetable Peelings, Fruit Rinds, Coffee Grounds and Other Kitchen Wastes
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.