Skip Content

Standard Mounting Gasket,Black Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Standard Mounting Gasket, Black Color

Price $8.83 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WXB7
  • Mfr. Model # SMG-00
  • UNSPSC # 31181502
  • Catalog Page # 3828
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandard Mounting Gasket
  • Material of ConstructionRubber
  • Color/FinishBlack
  • For Use WithWaste Disposers
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Needed new gasket for new sink Volunteered to do the plumbing work for a neighbor who was putting in a new countertop, sink and faucet. She has an Insinkerator disposal (Badger 5) but the mounting gasket needed to be replaced (would have worked but wouldn't look good in the new sink). Bought this product because one of the two gaskets was the correct one. Worked great, but then had one leftover that I didn't need. Why not sell them individually and charge half the price? April 12, 2015
Rated 5 out of 5 by Quality replacement item was exactly as described and is an excellent replacement piece for the original gasket. February 9, 2015
Rated 5 out of 5 by Worked as advertised The product worked as advertised. It was easy to install once you have the proper tools. Lacking was was which way to turn the locking ring to release the grinder. December 23, 2014
Rated 5 out of 5 by np shipping charges, so price was good, quality and promptness excellent Problem with installation was that the disposal had to be completely removed from sink and all plumbing to replace the baffle.Then, of course, you have to deal with all the little leaks when put back together again.Also,aligning the disposal to the undersink holding ring was not easy.The disposal is very old, hopefully newer designs have done away with that.InSinkErator makes a great product. This one is still working great December 13, 2014
Rated 5 out of 5 by Perfect Replacement for Original This part seals the place where the top of the disposer attaches to the bottom of the sink drain (hence the term "gasket") and also serves the function of blocking food particles from flying out of the disposer when it's running. I was concerned about Internet reviews of third-party after-market replacements that are stiff rubber and make it hard for food to go down the drain and for water to drain properly. This OEM part is a very nice soft rubber exactly like the original and allows food and water easily to go down the drain and not pop out. Installation requires disconnecting the J-trap drain pipe and unhooking the disposer under the sink and then reattaching, but both steps are quite easy for a reasonably handy do-it-yourselfer, especially with the disposer's easy-disconnect locking ring . November 10, 2014
  • 2015-08-01T19:39:49.502-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1WXB7, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.