Skip Content

Switch,Air Actuated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Switch, Air Actuated

Price $131.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FE91
  • Mfr. Model # STS-00
  • UNSPSC # 39121512
  • Catalog Page # 3828
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOn/Off Sink Top Switch
  • TypeAir Actuated On/Off Control
  • Material of ConstructionPlastic
  • Color/FinishChrome or White
  • Cord Length (In.)33
  • Air Tube Length (In.)72
  • Amps AC12
  • Voltage120
  • For Use WithWaste Disposers
  • StandardsUL/CSA
  • Includes1 Chrome and 1 White Push Button, 1 1/4" Diameter Stainless Steel Washer
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Elegant accessory for the kitchen I have two sink top switches in my kitchen, one at the sink and one on an island sink. They are easy to operate and provide an elegant option instead of a standard wall switch to turn the disposer on and off. May 3, 2013
Rated 5 out of 5 by Clean and Easy to Use I was looking to install a hot water filtration system but only had an outlet for the disposer. This handy little device prevented me from calling an electrician. Easy upgrade! May 3, 2013
  • 2015-05-22T19:59:30.958-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4FE91, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.