Skip Content

Hot Water Dispenser,Twst Lever Hndle,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Dispenser, Twst Lever Hndle, SS

IN-SINK-ERATOR

Price: $323.50 / each

Please sign in or register to access lists

  • Item # 23NU44
  • Mfr. Model # H-CLASSIC-SS
  • UNSPSC # 48101714
  • Catalog Page # N/A
  • Shipping Weight 7.58 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemHot Water Dispenser
  • Residential / CommercialResidential
  • Handle DesignTwist Lever
  • Faucet FinishChrome
  • Tank Size2/3 gal.
  • Cups per Hour60
  • Voltage115
  • Watts750
  • Amps AC6.25
  • Preset Temp.200 Degrees F
  • ThermostatSnap Action, Adjustable from 160 Degrees to 210 Degrees F
  • Water Connection1/4"
  • Height5-4/5"
  • Width6"
  • Hole Dia.1-1/4" to 1-1/2"
  • Manufacturers Warranty Length3 yr.
  • StandardsUPC Low-Lead, ASSE, cULus
  • ComplianceCA Lead Plumbing Law, ISO 9001 Quality System Certified
  • Includes2/3-Gallon SS Hot Water Tank, Cord, Screws and Mounting Components
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Details

Compact dispenser has a swivel spout, adjustable thermostat, and provides you with near-boiling water instantly.

Product content provided by supplier

Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by great customer servicr the product is good although I have had to replace a couple of parts twice now. But since your customer service is so excellent and replaced it for me twice now with no questions asked and I received it in the mail within a week...how can I be anything but 100% satisfied. November 27, 2013
Rated 4 out of 5 by This product works well. I have been a KitchenAid product buyer for years and this one replaced a KA model. This product does not deliver the volume of water, but seems to be adequate. The knob is very firm to turn on and the water stream is very small. It seems to hold water temp. very well and delivers when we need it. Good product. November 27, 2013
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.