Skip Content

Flexible Discharge Tube,1 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Discharge Tube, 1 1/2 In

Price $15.92 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WXC2
  • Mfr. Model # FDT-00
  • UNSPSC # 52141503
  • Catalog Page # 3828
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Discharge Tube
  • Material of ConstructionPlastic
  • Color/FinishWhite
  • Pipe Size (In.)1-1/2
  • For Use WithWaste Disposers
  • IncludesOne Flexible Tube And Two Gaskets For Mounting To The Disposer And Waste Pipe
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfect fit and seal, easy to install. Highly recommend Perfect fit and seal, easy to install. Highly recommend January 12, 2015
Rated 5 out of 5 by worked well. easy to install Worked well.Noticed (later) that it was a little bit cheaper at Lowes, but i was too busy to drive 30 miles to the nearest store.Overall, very happy with purchase. October 26, 2014
  • 2015-06-01T20:05:48.628-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1WXC2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about terminate is loaded.
Additional information about terminate could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This attaches to the outlet on the disposer and slips into the J bend of the P trap.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-01T20:03:53.514-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WXC2, prod, sort_default
1 of 1
  • 2015-06-01T20:03:53.516-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WXC2, prod, sort_default
1 of 1