Skip Content

Commercial Glass Washer, 115V, Low Temp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Commercial Glass Washer, 115V, Low Temp

Price $7,632.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14U198
  • Mfr. Model # GW-40
  • UNSPSC # 48101615
  • Catalog Page # 1703
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Commercial Glass Dishwasher
  • Voltage 115
  • Amps 14
  • Phase 1
  • Racks per Hour 40
  • Interior Clearance 11"
  • Rinse Temp. 120 to 140 Degrees
  • Water Used 1.4 gal.
  • Includes Chemical Pumps
  • Height 37-5/8 ft.
  • Width 24"
  • Depth 24"
  • Construction Stainless Steel
  • Features Detergent, Rinse Aide and Sanitizer Pumps
  • Standards ETL, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.


This automatic, chemical sanitizing glass washer has a timed wash and rinse cycle with EZ-Clean™ wash and rinse arms. It features 11" wash clearance, a door safety switch, and adjustable bullet feet.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.