Skip Content

Rechargeable Flashlight,Black,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Black, LED

Price $225.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33H455
  • Mfr. Model # TR4C-01-R8
  • UNSPSC # 39111702
  • Catalog Page # 743
  • Shipping Weight 1.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery Size3.7V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time1.75/50 hr.
  • Length7-9/10"
  • Diameter1-7/16"
  • Lumens571
  • FocusFixed
  • Beam Distance213m
  • Body ColorBlack
  • Body MaterialAluminum
  • Charging Time3 hr.
  • Cord TypeAC/DC
  • Impact Resistance1m
  • Lamp Life35,000 hr.
  • Lens MaterialPolycarbonate
  • Light Output287/23 lm
  • Light Output ModesHigh, Medium, Low, Strobe
  • Switch TypePush Button
  • Number of Recharges300
  • Safety RatingNot Specified
  • Water Penetration RatingIPX4
  • StandardsANSI/NEMA FL1, CE
  • IncludesLithium Ion Rechargeable Battery, Low-Profile Charger, Quality 100-240VAC Power Supply
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best flashlight I've ever owned. So much so I went out and bought a second one. Worth every penny. Very sturdy. Easy to use. No slide to break turning on just a simple push. Bright too. When I walk the dog at night I can change brightness when cars approach so I don't blind them and turn it to full brightness to light up the entire block to make sure I'm not being followed. If your looking, stop and just buy January 15, 2013
  • 2015-08-03T20:01:08.559-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33H455, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I wish to purchase this flashlight but I need to have a holster to fit on my belt.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Otis618 is loaded.
Additional information about Otis618 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grainger item number for the nylon holster for Item number 33H455 is 1PJJ6. To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:40:35.568-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33H455, prod, sort_default
1 of 1
  • 2015-08-03T19:40:35.570-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33H455, prod, sort_default
1 of 1