Skip Content

 
Keychain Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Keychain Flashlight

Technical Specs

  • Flashlight Grade General Purpose 
  • Lamp Type LED 
  • Lumens Range 0 to 49 
  • Safety Rated Not Safety Rated 
  • Body Material Polycarbonate 
  • Rechargeable No 
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
CB-W
CR2016
10 hr.
Black
6

$12.20 / each

Enter location to check availability
Catalog Page #  671 

Price $12.20 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Black
  • Maximum Lumens Output 6
CB-B
CR2016
10 hr.
Green
6

$12.20 / each

Enter location to check availability
Catalog Page #  671 

Price $12.20 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Green
  • Maximum Lumens Output 6
CB-R
CR2016
10 hr.
Red
6

$12.23 / each

Enter location to check availability
Catalog Page #  671 

Price $12.23 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 10 hr.
  • Body Color Red
  • Maximum Lumens Output 6
MLSA-M1-R7
CR2032
9 hr.
Black
16

$17.50 / each

Enter location to check availability
Catalog Page #  NA

Price $17.50 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2032
  • Run Time on High Setting 9 hr.
  • Body Color Black
  • Maximum Lumens Output 16
MLSA-M2-R7
CR2032
9 hr.
Blue
16

$17.50 / each

Enter location to check availability
Catalog Page #  NA

Price $17.50 / each

Technical Specs

  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Polycarbonate
  • Rechargeable No
  • Battery Size CR2032
  • Run Time on High Setting 9 hr.
  • Body Color Blue
  • Maximum Lumens Output 16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More