Skip Content

General Purpose Kychn Light ,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Kychn Light , LED, Black

Price $17.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22FX79
  • Mfr. Model # MLSA-M1-R7
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Keychain Flashlight
  • Safety Rated No
  • Lamp Type LED
  • Battery Size CR2032
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 9/64 hr.
  • Length 3.18"
  • Lumens 16 / 2
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Polycarbonate
  • Switch Type Click
  • For Use With Keychains
  • Impact Resistance Yes
  • Light Output Modes High / Medium / Low / Strobe
  • Water Penetration Rating None
  • Standards ANSI/NEMA FL1
  • Battery Type Lithium-Ion
  • Drop Rating 2m
  • Rechargeable No
  • Peak Beam Intensity 16 L
  • Manufacturers Warranty Length Limited Lifetime
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.