Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

INOVA


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
Price:$30-$35 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
X1DM-HT
AA
55/6
4"
Titanium

$34.10 / each

Flashlight,LED,Titanium,55/6 L,AA
Catalog Page #  747 

Price: $34.10 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens55/6
  • Length4"
  • Body ColorTitanium
XSB-01-R7
AAA
53/6
2-9/10"
Black

$34.90 / each

Flashlight,LED,Black,53/6 L,AAA
Catalog Page #  747 

Price: $34.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens53/6
  • Length2-9/10"
  • Body ColorBlack
XSB-14-R7
AAA
53/6
2-9/10"
Titanium

$34.90 / each

Flashlight,LED,Titanium,53/6 L,AAA
Catalog Page #  747 

Price: $34.90 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens53/6
  • Length2-9/10"
  • Body ColorTitanium