Skip Content

Flashlight,LED,Titanium,200/18 L,123A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Flashlight, LED, Titanium, 200/18 L, 123A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 13X069
  • Mfr. Model # XO3DM-HT
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Lamp Type LED
  • Battery Size 123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3/40 hr.
  • Length 6"
  • Lumens 200/18
  • Focus Adjustable
  • Lamp Life 3/40 hr.
  • Body Color Titanium
  • Body Material Aluminum
  • Switch Type Twist Tailcap
  • Lens Material Glass
  • Battery Type Lithium-Ion
  • Beam Distance 194m
  • Impact Resistance 1m
  • Water Penetration Rating IPX4
  • Light Output Modes High/Low/Lockout
  • Weight with Batteries 0.667 oz.
  • Standards ANSI
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.