Skip Content

Ink Cart,Reman,Desk,Photo,Tricolor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ink Cart, Reman, Desk, Photo, Tricolor

Price $64.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GGH8
  • Mfr. Model # 20057
  • UNSPSC # 44103105
  • Catalog Page # 1920
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible ink is made from refilled recycled cartridges. Reliable, efficient, and economical replacement ink cartridges for a wide variety of applications.

View More

Technical Specs

  • Item Ink Cartridge
  • Type Remanufactured
  • Color Cyan/Magenta/Yellow
  • Max. Page Yield 400
  • For Use With HP Deskjet 450 Series, 5150 Series, 5550, 5650 Series, 5850 Series, 9650, 9670, 9680, F4135, F4140, F4180, Digital Copier 410, Photosmart 7150, 7260 Series, 7350, 7450 Series, 7550, 6110 Series, PSC 1350 Series, 2110 Series, 2175 Series, 2175 Series, 2210 Series, 2410 Series, 2510 Series, 145 Series, 245 Series, 7660 Series, 7755, 7760 Series, 7960 Series, 100, 130 Series, 230 Series, /Scanner/Copier 1311, 1315 produces 400 pages.
  • Replaces HEWC6657AN
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.