Skip Content

Gloves,Kangaroo,Gray and Black,XS,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gloves, Kangaroo, Gray and Black, XS, PR

Price $113.35 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40P446
  • Mfr. Model # GINNO755XS
  • UNSPSC # 46181504
  • Catalog Page # 2119
  • Catalog Group # H3725
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These gloves give a secure grip wet or dry with minimal water absorption. The lightweight and durable kangaroo palm delivers outstanding protection against cuts and abrasions, and the feature CROSSTECH® glove inserts guard against hot water, blood, body fluids, and common chemicals. Nomex®/Kevlar® thermal lining provides extra heat and slash protection. Additional flexibility is offered by the formed knuckle-guard, which also helps reduce hand fatigue. The anatomically correct thumb to finger movement allows for better tactility while their elastic stitching offers a comfortable feel.

View More

Technical Specs

  • Item Gloves
  • Size XS
  • Application Firefighting
  • Color Gray and Black
  • Palm Material Kangaroo
  • Back Material Gray Elk
  • Lining 8 oz. NX/KV
  • Thumb Style Pivot
  • Design 2D
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.