Skip Content

Gloves,Cowhide,Black and Gold,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Gloves, Cowhide, Black and Gold, M, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 40P427
  • Mfr. Model # GINNO730M
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H3722
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gloves
  • Cuff White Nomex Wristlet
  • Size M
  • Application Firefighting
  • Color Black and Gold
  • Palm Material Cowhide
  • Back Material Gold Elk
  • Lining SEF
  • Thumb Style Pivot
  • Design 2D
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These gloves feature a durable palm patch and flexible elkskin back, which provide optimum protection and help reduce hand fatigue. The 2D design of the gloves provides outstanding abrasion resistance protection. A secure grip is provided by the formed knuckle-guard, which also enhances flexibility. The durable Kevlar® thread on shell and elastic stitching gives a comfortable feel with additional support.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.