Skip Content

Valve,Flow Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ARO

Valve, Flow Control

Price $45.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2F853
  • Mfr. Model # 119307-375
  • UNSPSC # 40141609
  • Catalog Page # 3208
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ARO right-angle flow control valve allows you to easily adjust the airflow with just a straight blade screwdriver. Model comes with dry thread sealant on the male threads to speed installation. Rugged, all-metal design and it mounts directly into the cylinder port.

DCVDiagram


View More

Technical Specs

  • Item Flow Control Valve
  • Inlet Port 3/8" NPT
  • Outlet Port 3/8" NPT
  • Coefficient of Volume 1.9
  • Max. Operating PSI 150
  • Max. Temp. 0 to 158 Degrees F
  • Body Nickel-plated Brass
  • Rotation 360
  • Speed Adjustment Screwdriver
  • Spring Stainless Steel
  • Swivel Anodized Aluminum
  • Length 1-55/64"
  • Width 29/32"
  • Height 1-27/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.