Skip Content

Diaphragm Pump,Air Operated,Cast-Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diaphragm Pump, Air Operated, Cast-Iron

ARO

Price: $4,218.00 / each

Please sign in or register to access lists

  • Item # 6CCT0
  • Mfr. Model # PD30A-ACP-AAA-C
  • UNSPSC # 40151548
  • Catalog Page # 3771
  • Shipping Weight 238.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemDouble Diaphragm Pump
  • Operation TypeAir Operated
  • Valve TypeBall
  • Body MaterialCast-Iron
  • Inlet/Outlet Size3"
  • Connection StyleNPT
  • Air Inlet Size3/4" FNPT
  • Max. Flow GPM275 gpm
  • Max. Operating Pressure120 psi
  • Max. Temp.200 Degrees F
  • Diaphragm MaterialSantoprene(R)
  • Ball MaterialSantoprene(R)
  • Check Seat MaterialSantoprene(R)
  • Max. Dia. Solids3/8"
  • Manifold ConnectionMultiport
  • Length23-5/8"
  • Width23-1/16"
  • Height32"
  • Self-Priming Dry14 ft.
  • Manufacturers Warranty Length5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PD30A-ACP-AAA-C

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.