Skip Content

Pump,Air Drum,9 To 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

ARO

Pump, Air Drum, 9 To 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4RN22
  • Mfr. Model # AF4009C51SS22
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Higher ratio for higher outlet pressure demand. Pump mounts directly on 55-gal. drum.

View More

Technical Specs

  • Item Pump
  • Type 9:1 Drum Mount
  • Inlet Size 1/4" FNPT
  • Max. Flow GPM 4
  • Body Material Stainless Steel
  • Seal Material PTFE
  • Internal Parts Material Stainless Steel, PTFE
  • Suction Tube Length (In.) 33-1/4
  • Ratio 9:1
  • Delivers 9000 CPS
  • For Use With Water and Solvent Based Paints and Coatings
  • Suction Tube Outlet ID Size (In.) 1.872
  • Suction Tube Outlet OD Size (In.) 2-1/8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.