Skip Content

Torque Tube, 100 Nm, 60 lb., 28" Lift, Overall Width 9", Overall Length 40" to 60" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Torque Tube, 100 Nm, 60 lb., 28" Lift, Overall Width 9", Overall Length 40" to 60"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5EFJ9
  • Mfr. Model # 54044227
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torque Tube
  • Torque 100 Nm
  • Max. Lift Load Cap. 60 lb.
  • Lift 28"
  • Overall Length 40" to 60"
  • Overall Width 9"
  • Lift Speed 0 to 90 fpm
  • Lifting Load Capacity @ 100 PSI 60 lb.
  • Lifting Load Capacity @ 60 PSI 36 lb.
  • Lifting Load Capacity @ 80 PSI 48 lb.
  • Balancing Load Capacity @ 100 PSI 60 lb.
  • Balancing Load Capacity @ 60 PSI 36 lb.
  • Balancing Load Capacity @ 80 PSI 48 lb.
  • Max. Torque 74 ft.-lb.
  • Air Consumption 2 scfm
  • Inlet Size 3/8" NPT
  • Control Air Regulator
  • Suspension Mount Plate
  • Finish Gold Metalic
  • Standards ASME B30.20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.