Skip Content

Cordless Ratchet Kit,W/2Batt,1/2 in,20V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Ratchet Kit, W/2Batt, 1/2 in, 20V

Price $441.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 22MC25
  • Mfr. Model # R3150-K2
  • UNSPSC # 27111711
  • Catalog Page # 982
  • Shipping Weight 11.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Ratchet Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Drive Size 1/2"
  • No Load RPM 0 to 225
  • Max. Torque 54 in.-lb.
  • Handle Type Straight
  • Battery Included (2) 26KR20
  • Battery Pack Replacement 26KR20
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Features High Power Motor, Strong Handle Design, Compatible with Both 1.5/A/hr. and 3.0A/hr. Ingersoll Rand Batteries, High Capacity Variable Speed Switch, Industry Tested Ingersoll Rand Mfr. No. 107XPA Head and Ratchet Mechanism
  • Tool Length 16"
  • Tool Weight 5 lb.
  • Includes (2) Batteries, Charger, and Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.