Skip Content

1/2" Cordless Impact Wrench Kit, Voltage 20.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Impact Wrench Kit, Voltage 20.0 Li-Ion, Battery Included

Price $797.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K079
  • Mfr. Model # W7150-K2
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 15.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-power rare earth magnet (neodymium) motor plus an all-metal drive train and hammer mechanism provide higher power and long life. The rugged, metal-reinforced housing and steel-lined aluminum hammer case help protect internal components even after repeated drops.

View More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Drive Size 1/2"
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 2300
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 9-3/8"
  • Tool Weight 6.8 lb.
  • Max. Torque 780 ft.-lb.
  • Clutch Style Impact
  • Handle Type Ergonomic
  • Features Hex
  • Includes (2) 20V Li-Ion Batteries, Battery Charger, Auxiliary USB Port, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.