Skip Content

Air Dryer,Dessicant,42 CFM,15 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Dryer, Dessicant, 42 CFM, 15 Amps

Price $5,375.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HUG4
  • Mfr. Model # D71IM
  • UNSPSC # 40151610
  • Catalog Page # 3660
  • Shipping Weight 159.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompressed Air Dryer
  • TypeRegenerative Desiccant
  • ISO Class2
  • CFM42
  • Dew Point (Deg. F)-40
  • For Air Comp. HP15
  • Voltage115
  • Full Load Amps0.64
  • Hz60
  • Phase1
  • Inlet Flow Capacity @ 100 PSI42
  • Outlet Flow Capacity @ 100 PSI35.3
  • Inlet/Outlet NPTF (In.)3/4
  • Max. Working Pressure (PSI)232
  • Min. Working Pressure (PSI)58
  • Max. Inlet Temp. (Deg. F)122
  • Max. Ambient Temp. (F)131
  • Pressure Drop5 psi
  • Cycle6 minute
  • TimerElectronic
  • Exhaust MufflerHeavy Duty
  • Control ValveSolenoid
  • Control PanelLED
  • Height (In.)46
  • Width (In.)10-1/2
  • Depth (In.)11-15/16
  • IncludesMoisture Indicators

Compliance and Restrictions

None

Details

Regenerative Twin Tower Desiccant Air Dryers
• ISO Class: 2 (established at 100°F ambient temp., 100 psig)*
1-phase 110V bottle units provide critically dry air in a compact package.
Ingersoll Rand Series
• Max. inlet temp.: 122°F Max. ambient temp.: 131°F 115V
Modular design allows easy desiccant change. Switching valves direct wet inlet air between the desiccant modules to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status. Features include heavy-duty exhaust muffler and electronic control timer.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.