Skip Content

Air Dryer,Dessicant,8 CFM,5 Amps,1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Dryer, Dessicant, 8 CFM, 5 Amps, 1 Phase

Price $3,349.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HUF9
  • Mfr. Model # D14IM
  • UNSPSC # 40151610
  • Catalog Page # 3249
  • Shipping Weight 40.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Regenerative Twin Tower Desiccant Air Dryers
• ISO Class: 2 (established at 100°F ambient temp., 100 psig)*
1-phase 110V bottle units provide critically dry air in a compact package.
Ingersoll Rand Series
• Max. inlet temp.: 122°F Max. ambient temp.: 131°F 115V
Modular design allows easy desiccant change. Switching valves direct wet inlet air between the desiccant modules to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status. Features include heavy-duty exhaust muffler and electronic control timer.

View More

Technical Specs

  • Item Compressed Air Dryer
  • Type Regenerative Desiccant
  • ISO Class 2
  • CFM 8
  • Dew Point (Deg. F) -40
  • For Air Comp. HP 5
  • Voltage 115
  • Full Load Amps 0.44
  • Hz 60
  • Phase 1
  • Inlet Flow Capacity @ 100 PSI 8
  • Outlet Flow Capacity @ 100 PSI 6.7
  • Inlet/Outlet NPTF (In.) 3/8
  • Max. Working Pressure (PSI) 175
  • Min. Working Pressure (PSI) 58
  • Max. Inlet Temp. (Deg. F) 122
  • Max. Ambient Temp. (F) 131
  • Pressure Drop 5 psi
  • Cycle 6 minute
  • Timer Electronic
  • Exhaust Muffler Heavy Duty
  • Control Valve Solenoid
  • Control Panel LED
  • Height (In.) 24-1/4
  • Width (In.) 11-7/16
  • Depth (In.) 5-15/16
  • Includes Oil Prefilter and 1 Micron After filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.