Skip Content

Air Dryer,Dessicant,3 CFM,3 Amps,1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Dryer, Dessicant, 3 CFM, 3 Amps, 1 Phase

Price $1,754.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HUF8
  • Mfr. Model # D5IM
  • UNSPSC # 40151610
  • Catalog Page # 3660
  • Shipping Weight 30.89 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompressed Air Dryer
  • TypeRegenerative Desiccant
  • ISO Class2
  • CFM3
  • Dew Point (Deg. F)-40
  • For Air Comp. HP3
  • Voltage115
  • Full Load Amps0.44
  • Hz60
  • Phase1
  • Inlet Flow Capacity @ 100 PSI3
  • Outlet Flow Capacity @ 100 PSI2.5
  • Inlet/Outlet NPTF (In.)3/8
  • Max. Working Pressure (PSI)175
  • Min. Working Pressure (PSI)58
  • Max. Inlet Temp. (Deg. F)122
  • Max. Ambient Temp. (F)131
  • Pressure Drop5 psi
  • Cycle6 minute
  • TimerElectronic
  • Exhaust MufflerHeavy Duty
  • Control ValveSolenoid
  • Control PanelLED
  • Height (In.)16-5/8
  • Width (In.)11-7/16
  • Depth (In.)5-15/16
  • IncludesOil Prefilter and 1 Micron After filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Regenerative Twin Tower Desiccant Air Dryers
• ISO Class: 2 (established at 100°F ambient temp., 100 psig)*
1-phase 110V bottle units provide critically dry air in a compact package.
Ingersoll Rand Series
• Max. inlet temp.: 122°F Max. ambient temp.: 131°F 115V
Modular design allows easy desiccant change. Switching valves direct wet inlet air between the desiccant modules to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status. Features include heavy-duty exhaust muffler and electronic control timer.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about jk1234 is loaded.
Additional information about jk1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer states the maximum low temp for this item is -100 degrees Fahrenheit.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:35.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HUF8, prod, sort_default
1 of 1
  • 2015-05-02T20:15:35.939-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HUF8, prod, sort_default
1 of 1