Skip Content

Air Winch,Lever Ctrl,5169 lb Max Pull close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Winch, Lever Ctrl, 5169 lb Max Pull

Price $41,356.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CPE1
  • Mfr. Model # FA2B-24XK1
  • UNSPSC # 24101608
  • Catalog Page # 1496
  • Shipping Weight 1045.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Winch
  • Winch TypeFor Lifting/Pulling
  • Series3rd Generation Force 5(TM)
  • Gear TypePlanetary
  • Control TypeLever Control
  • Motor TypePiston Motor
  • Gear Ratio43:1
  • Air Consumption350 scfm
  • Required Pressure90 psi
  • (F)NPT Inlet1-1/4"
  • Hose Size1-1/2"
  • 1st Layer Line Pull5169 lb.
  • 1st Layer Line Speed74 fpm
  • 2nd Layer Line Pull4710 lb.
  • 2nd Layer Line Speed81 fpm
  • 3rd Layer Line Pull4326 lb.
  • 3rd Layer Line Speed89 fpm
  • 4th Layer Line Pull4000 lb.
  • 4th Layer Line Speed96 fpm
  • 5th Layer Line Pull3720 lb.
  • 5th Layer Line Speed103 fpm
  • Recommended Wire Rope Dia.1/2"
  • Max. Length of Recommended Wire Rope1287 ft.
  • Overall Height27-19/32"
  • Overall Width22-1/8"
  • Overall Length51-3/32"
  • StandardsANSI / ASME B30.16, B30.7, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.