Skip Content

Air Winch,Lever Ctrl,5169 lb Max Pull close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Winch, Lever Ctrl, 5169 lb Max Pull

Price $47,785.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CPD9
  • Mfr. Model # FA2B-24MX1
  • UNSPSC # 24101608
  • Catalog Page # 1361
  • Shipping Weight 1039.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Winch
  • Winch Type For Pulling
  • Series 3rd Generation Force 5(TM)
  • Gear Type Planetary
  • Control Type Lever Control
  • Motor Type Piston Motor
  • Gear Ratio 43:1
  • Air Consumption 350 scfm
  • Required Pressure 90 psi
  • (F)NPT Inlet 1-1/4"
  • Hose Size 1-1/2"
  • 1st Layer Line Pull 5169 lb.
  • 1st Layer Line Speed 74 fpm
  • 2nd Layer Line Pull 4710 lb.
  • 2nd Layer Line Speed 81 fpm
  • 3rd Layer Line Pull 4326 lb.
  • 3rd Layer Line Speed 89 fpm
  • 4th Layer Line Pull 4000 lb.
  • 4th Layer Line Speed 96 fpm
  • 5th Layer Line Pull 3720 lb.
  • 5th Layer Line Speed 103 fpm
  • Recommended Wire Rope Dia. 1/2"
  • Max. Length of Recommended Wire Rope 1287 ft.
  • Overall Height 27-19/32"
  • Overall Width 22-1/8"
  • Overall Length 47-3/32"
  • Standards ANSI / ASME B30.16, B30.7, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.