Skip Content

Air Screwdriver,25 to 45 in.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Screwdriver, 25 to 45 in.-lb.

INGERSOLL-RAND

Price: $946.00 / each

Please sign in or register to access lists

Required Accessories

  • Item # 3Y550
  • Mfr. Model # 41PP25TSQ4
  • UNSPSC # 27131512
  • Catalog Page # 3537
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAir Screwdriver
  • DutyIndustrial
  • Clutch TypePositive Jaw
  • Torque Range Soft Draw25 to 45 in.-lb.
  • Free Speed2500 rpm
  • Handle TypePistol
  • Throttle TypeTrigger
  • Average CFM @ 15 Second Run Time4.0
  • CFM @ Full Load20.0
  • Air Inlet1/4" NPT
  • Required Pressure90 psi
  • Min. Hose Size5/16"
  • Overall Length7-1/4"
  • Hex Bit1/4"
  • OperationReversible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.