Skip Content

Air Impact Wrench,1/2 In. Dr.,7100 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Impact Wrench, 1/2 In. Dr., 7100 rpm

Price $555.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 5PXG9
  • Mfr. Model # 2025MAX
  • UNSPSC # 27131501
  • Catalog Page # N/A
  • Shipping Weight 4.16 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Impact Wrench
  • DutyIndustrial
  • AnvilStandard
  • Square Drive Size1/2"
  • Max. Bolt Capacity7/16"
  • Torque Range45 to 160 ft.-lb.
  • Max. Torque180 ft.-lb.
  • Average CFM @ 15 Second Run Time3.5
  • CFM @ Full Load19.0
  • Free Speed7100 rpm
  • Retainer TypeRing
  • StyleAngle
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Overall Length13"
  • Handle MaterialComposite
  • Handle TypeInline
  • Housing MaterialAluminum
  • FeaturesHigh Torque with Low Profile Titanium Hammer Case, Cast Aluminum Hammer Case, Composite Housing, Reverse Biased Motor, Twin Hammer Mechanism, Single Hammer Mechanism
  • Tool Weight3.4 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2025MAX

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent tool. We purchased this to replace a different style of IR 1/2 " wratchet and this one is hands down the best one we have ever used. We use them to remove 1-1/2" nuts from inside our compressor pockets where we have very little room to move a wratchet up and down. This tool makes a slow process very fast. November 19, 2012
  • 2015-04-26T19:39:50.278-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5PXG9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.