Skip Content

Industrial Duty Air Impact Wrench, 1" Square Drive Size 450 to 1000 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Duty Air Impact Wrench, 1" Square Drive Size 450 to 1000 ft.-lb.

Price $2,606.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3Y596
  • Mfr. Model # 1712B2
  • NSN # 5130-01-328-7089
  • UNSPSC # 27131501
  • Catalog Page # 3138
  • Shipping Weight 25.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Impact Wrench
  • Duty Industrial
  • Anvil Standard
  • Square Drive Size 1"
  • Max. Bolt Capacity 1-1/4"
  • Torque Range 450 to 1000 ft.-lb.
  • Max. Torque 1400 ft.-lb.
  • Average CFM @ 15 Second Run Time 10.0
  • CFM @ Full Load 47.0
  • Free Speed 6000 rpm
  • Retainer Type Thru Hole
  • Style D-Handle
  • Required Pressure 90 psi
  • Air Inlet 1/2" NPT
  • Min. Hose Size 3/4"
  • Overall Length 11-1/4"
  • Handle Material Epoxy Coated
  • Handle Type Pistol Grip
  • Features Hardened Steel Hammer Case, Power Regulator Dial, Exhaust System, Jumbo Impact, Pressure Feed Lubrication System
  • Tool Weight 18.25 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.