Skip Content

Air Impact Wrench,3/4 In. Dr.,7000 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Impact Wrench, 3/4 In. Dr., 7000 rpm

Price $811.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E913
  • Mfr. Model # 2145QiMAX
  • UNSPSC # 27131501
  • Catalog Page # 3535
  • Shipping Weight 9.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Impact Wrench
  • DutyGeneral
  • AnvilStandard
  • Square Drive Size3/4"
  • Torque Range200 to 1000 ft.-lb.
  • Max. Torque1350 ft.-lb.
  • Average CFM @ 15 Second Run Time8.5
  • CFM @ Full Load32.0
  • Free Speed7000 rpm
  • Retainer TypeRing/Thru Hole
  • StylePistol Grip
  • Required Pressure90 psi
  • Air Inlet3/8" NPT
  • Min. Hose Size1/2"
  • Overall Length8-1/2"
  • Handle MaterialComposite
  • Housing MaterialComposite
  • Tool Weight7.4 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2145QiMAX

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about dacouvillion is loaded.
Additional information about dacouvillion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
I cannot answer this question, I do not have any packaging or sales promotional information. You will need to contact our customer service at 1-800-356-0783. Thankyou for using Grainger Ask & Answer!

Wadeh
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-03-29T19:43:28.483-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E913, prod, sort_default
1 of 1
  • 2015-03-29T19:43:28.486-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13E913, prod, sort_default
1 of 1